






€634.18/ pieceexcl. VAT
€767.36incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 81.9 kN |
Static load rating | 52 kN |
Fatigue load limit | 1.6 kN |
Limiting speed | 3400 rpm |
Performance class | Single row |
Weight | 1.51 kg |
Weight | 3.33 lb |