






€161.77/ pieceexcl. VAT
€195.74incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 85.2 kN |
Static load rating | 52 kN |
Fatigue load limit | 2.2 kN |
Limiting speed | 3400 rpm |
Performance class | Single row |
Weight | 1.72 kg |