SKF

SKF 6311-2RS1/HC5C3WT, Single row hybrid deep groove ball bearing, Closure on both sides, 55 mm ID, 120 mm OD, 29 mm WD, Sheet metal Cage

  • ERIKS:23759022
  • Manufacturer:7316572417898
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing. Hybride lager.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +160 °C.
Save to list

€499.65/ pieceexcl. VAT

€604.58incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row hybrid deep groove ball bearing
Execution
Single row
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
29 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
71.5 kN
Static load rating
45 kN
Fatigue load limit
1.37 kN
Limiting speed
3800 rpm
Performance class
Single row
Weight
1.21 kg
Weight
2.67 lb