SKF

SKF 6310/W64, Single row deep groove ball bearing, Open on both sides, 50 mm ID, 110 mm OD, 27 mm WD, Sheet metal Cage

  • ERIKS:13198545
  • Manufacturer:7316571157375
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Solid Oil filling.
Save to list

€143.31/ pieceexcl. VAT

€173.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
W64
Dynamic load rating
65 kN
Static load rating
38000 kN
Reference speed
13000 rpm
Limiting speed
8500 rpm
Performance class
Single row
Weight
1.05 kg