






€40.21/ pieceexcl. VAT
€48.65incl. VAT
42 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 65 kN |
Static load rating | 38 kN |
Reference speed | 13000 rpm |
Fatigue load limit | 1.6 kN |
Limiting speed | 8500 rpm |
Performance class | Single row |
Weight | 1.05 kg |
Weight | 2.31 lb |
€45.51/ pieceexcl. VAT
€55.07incl. VAT
Estimated delivery date - 17/11/2026