






€47.79/ pieceexcl. VAT
€57.83incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 65 kN |
Static load rating | 38 kN |
Fatigue load limit | 1.6 kN |
Limiting speed | 4300 rpm |
Performance class | Single row |
Weight | 1.06 kg |
Weight | 2.34 lb |