SKF

SKF 6310-RS1/C3, Single row deep groove ball bearing, Closure on one side, 50 mm ID, 110 mm OD, 27 mm WD, Sheet metal Cage

  • ERIKS:23225136
  • Manufacturer:7316571366203
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on one side of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€47.79/ pieceexcl. VAT

€57.83incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
27 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
65 kN
Static load rating
38 kN
Fatigue load limit
1.6 kN
Limiting speed
4300 rpm
Performance class
Single row
Weight
1.06 kg