SKF

SKF 6309-Z/C3GJN, Single row deep groove ball bearing, Closure on one side, 45 mm ID, 100 mm OD, 25 mm WD, Sheet metal Cage

  • ERIKS:24002626
  • Manufacturer:7316571576961
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.

Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to the NLGI Scale for a temperature range –30 to +150 °C.
Save to list

€35.99/ pieceexcl. VAT

€43.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
C3
Cage
Sheet metal
Lubrication
GJN
Dynamic load rating
55.3 kN
Static load rating
31.5 kN
Reference speed
15000 rpm
Limiting speed
9500 rpm
Performance class
Single row
Weight
0.833 kg
Weight
1.84 lb