






€184.49/ pieceexcl. VAT
€223.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 55.3 kN |
Static load rating | 31.5 kN |
Reference speed | 15000 rpm |
Fatigue load limit | 1.34 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.98 kg |
Weight | 2.16 lb |