






€290.76/ pieceexcl. VAT
€351.82incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row hybrid deep groove ball bearing |
Execution | Single row |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | None |
Dynamic load rating | 52.7 kN |
Static load rating | 31.5 kN |
Reference speed | 18000 rpm |
Fatigue load limit | 0.98 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.71 kg |
Weight | 1.57 lb |