SKF

SKF 6309-2RS1/C3LTVT210, Single row deep groove ball bearing, Closure on both sides, 45 mm ID, 100 mm OD, 25 mm WD, Sheet metal Cage

  • ERIKS:13198526
  • Manufacturer:7316572210864
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€74.02/ pieceexcl. VAT

€89.56incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
55.3 kN
Static load rating
31.5 kN
Reference speed
15000 rpm
Fatigue load limit
1.34 kN
Limiting speed
4500 rpm
Performance class
Single row
Weight
0.841 kg