






€23.99/ pieceexcl. VAT
€29.03incl. VAT
40 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 42.3 kN |
Static load rating | 24 kN |
Reference speed | 17000 rpm |
Fatigue load limit | 1.02 kN |
Limiting speed | 11000 rpm |
Performance class | Single row |
Weight | 0.611 kg |
Weight | 1.35 lb |
€27.23/ pieceexcl. VAT
€32.95incl. VAT
Estimated delivery date - 16/11/2026