






€46.85/ pieceexcl. VAT
€56.69incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C4 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 42.3 kN |
Static load rating | 24 kN |
Fatigue load limit | 1.02 kN |
Limiting speed | 5000 rpm |
Performance class | Single row |
Weight | 0.63 kg |