






€17.75/ pieceexcl. VAT
€21.48incl. VAT
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 19 kN |
Reference speed | 19000 rpm |
Fatigue load limit | 0.815 kN |
Limiting speed | 12000 rpm |
Performance class | Single row |
Weight | 0.449 kg |
Weight | 0.99 lb |
€24.25/ pieceexcl. VAT
€29.34incl. VAT
Estimated delivery date - 17/11/2026