






€99.36/ pieceexcl. VAT
€120.23incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Lubrication | Standard |
Dynamic load rating | 35.1 kN |
Static load rating | 19 kN |
Reference speed | 19000 rpm |
Limiting speed | 17000 rpm |
Performance class | Single row |
Weight | 0.53 kg |
Weight | 1.17 lb |