SKF

SKF 6307-2Z/HT, Single row deep groove ball bearing, Closure on both sides, 35 mm ID, 80 mm OD, 21 mm WD, Stainless steel Cage

  • ERIKS:13198472
  • Manufacturer:7316571756400
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Grease with a polyurea thickener of consistency 2 to 3 to the NLGI Scale for a temperature range –40 to +150 °C.
Save to list

€39.94/ pieceexcl. VAT

€48.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing