






€18.14/ pieceexcl. VAT
€21.95incl. VAT
49 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 35.1 kN |
Static load rating | 19 kN |
Reference speed | 19000 rpm |
Limiting speed | 9500 rpm |
Performance class | Single row |
Weight | 0.46 kg |
Weight | 1.01 lb |
€24.25/ pieceexcl. VAT
€29.34incl. VAT
Estimated delivery date - 16/11/2026