SKF

SKF 6307-2Z/C2ELHT23, Single row deep groove ball bearing, Closure on both sides, 35 mm ID, 80 mm OD, 21 mm WD, Sheet metal Cage

  • ERIKS:13198467
  • Manufacturer:7316570225181
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on both sides of the bearing.
Internal clearance C2: Bearing internal clearance smaller than Normal.
Stamped steel cage.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€38.02/ pieceexcl. VAT

€46.00incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
35 mm
Outer Diameter
80 mm
Width
21 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
35.1 kN
Static load rating
19 kN
Reference speed
19000 rpm
Fatigue load limit
0.815 kN
Limiting speed
9500 rpm
Performance class
Single row
Weight
0.46 kg