SKF

SKF 6306-Z, Single row deep groove ball bearing, Closure on one side, 30 mm ID, 72 mm OD, 19 mm WD, Sheet metal Cage

  • ERIKS:23758911
  • Manufacturer:7316577654595
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€13.22/ pieceexcl. VAT

€16.00incl. VAT

5 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
19 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
29.6 kN
Static load rating
16 kN
Reference speed
20000 rpm
Fatigue load limit
0.67 kN
Limiting speed
13000 rpm
Performance class
Single row
Weight
0.345 kg
Weight
0.76 lb