SKF

SKF 6306 TN9/C3, Single row deep groove ball bearing, Open on both sides, 30 mm ID, 72 mm OD, 19 mm WD, Polymer Cage

  • ERIKS:23758894
  • Manufacturer:7316577096906
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C3: Bearing internal clearance greater than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€31.53/ pieceexcl. VAT

€38.15incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
30 mm
Outer Diameter
72 mm
Width
19 mm
Material
Steel
Sealing
Open
Internal clearance
C3
Cage
Polymer
Lubrication
Standard
Dynamic load rating
29.6 kN
Static load rating
16 kN
Reference speed
20000 rpm
Limiting speed
13000 rpm
Performance class
Single row
Weight
0.33 kg