






€15.43/ pieceexcl. VAT
€18.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 29.6 kN |
Static load rating | 16 kN |
Fatigue load limit | 0.67 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 0.344 kg |
Weight | 0.76 lb |
€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 17/11/2026