SKF

SKF 6305 TN9/C4, Single row deep groove ball bearing, Open on both sides, 25 mm ID, 62 mm OD, 17 mm WD, Polymer Cage

  • ERIKS:23758866
  • Manufacturer:7316570117653
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C4: Bearing internal clearance greater than C3.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Save to list

€17.21/ pieceexcl. VAT

€20.82incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Polymer
Lubrication
Standard
Dynamic load rating
23.4 kN
Static load rating
11.6 kN
Reference speed
24000 rpm
Limiting speed
16000 rpm
Performance class
Single row
Weight
0.211 kg
Weight
0.47 lb