SKF

SKF 6305-RS1, Single row deep groove ball bearing, Closure on one side, 25 mm ID, 62 mm OD, 17 mm WD, Sheet metal Cage

  • ERIKS:23758881
  • Manufacturer:7316571070117
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NRB), on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€11.49/ pieceexcl. VAT

€13.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
23.4 kN
Static load rating
11.6 kN
Fatigue load limit
0.49 kN
Limiting speed
7500 rpm
Performance class
Single row
Weight
0.22 kg
Weight
0.49 lb