






€11.49/ pieceexcl. VAT
€13.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 23.4 kN |
Static load rating | 11.6 kN |
Fatigue load limit | 0.49 kN |
Limiting speed | 7500 rpm |
Performance class | Single row |
Weight | 0.22 kg |