






€33.78/ pieceexcl. VAT
€40.87incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 62 mm |
Width | 17 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 26 kN |
Static load rating | 13.4 kN |
Reference speed | 24000 rpm |
Limiting speed | 16000 rpm |
Performance class | Single row |
Weight | 0.21 kg |
Weight | 0.46 lb |