SKF

SKF 6305/C4, Single row deep groove ball bearing, Open on both sides, 25 mm ID, 62 mm OD, 17 mm WD, Sheet metal Cage

  • ERIKS:23758887
  • Manufacturer:7316571056883
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Open type, no seals or shields.
Internal clearance C4: Bearing internal clearance greater than C3.
Stamped steel cage.
Save to list

€9.85/ pieceexcl. VAT

€11.92incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
62 mm
Width
17 mm
Material
Steel
Sealing
Open
Internal clearance
C4
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
23.4 kN
Static load rating
11.6 kN
Reference speed
24000 rpm
Limiting speed
16000 rpm
Performance class
Single row
Weight
0.218 kg
Weight
0.48 lb