






€7.82/ pieceexcl. VAT
€9.46incl. VAT
6 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 16.8 kN |
Static load rating | 7.8 kN |
Reference speed | 30000 rpm |
Fatigue load limit | 0.335 kN |
Limiting speed | 19000 rpm |
Performance class | Single row |
Weight | 0.143 kg |
Weight | 0.32 lb |
€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 17/11/2026