SKF

SKF 6304-2RSH/C3GWF, Single row deep groove ball bearing, Closure on both sides, 20 mm ID, 52 mm OD, 15 mm WD, Sheet metal Cage

  • ERIKS:13198362
  • Manufacturer:7316572049549
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Stamped steel cage.
Save to list

€24.11/ pieceexcl. VAT

€29.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
52 mm
Width
15 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
16.8 kN
Static load rating
7.8 kN
Fatigue load limit
0.335 kN
Limiting speed
9500 rpm
Performance class
Single row
Weight
0.144 kg