SKF

SKF 6303-Z, Single row deep groove ball bearing, Closure on one side, 17 mm ID, 47 mm OD, 14 mm WD, Sheet metal Cage

  • ERIKS:23758830
  • Manufacturer:7316577101068
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€6.61/ pieceexcl. VAT

€8.00incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
14.3 kN
Static load rating
6.55 kN
Reference speed
34000 rpm
Fatigue load limit
0.275 kN
Limiting speed
22000 rpm
Performance class
Single row
Weight
0.112 kg
Weight
0.25 lb