






€9.91/ pieceexcl. VAT
€11.99incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 47 mm |
Width | 14 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 14.3 kN |
Static load rating | 6.55 kN |
Reference speed | 34000 rpm |
Limiting speed | 22000 rpm |
Performance class | Single row |
Weight | 0.106 kg |
Weight | 0.23 lb |