




€6.62/ pieceexcl. VAT
€8.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Polymer |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 5400 kN |
Reference speed | 38000 rpm |
Performance class | Single row |
Weight | 0.077 kg |