






€5.21/ pieceexcl. VAT
€6.30incl. VAT
94 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 42 mm |
Width | 13 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 5.4 kN |
Reference speed | 38000 rpm |
Fatigue load limit | 0.228 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.0792 kg |
Weight | 0.17 lb |
€6.48/ pieceexcl. VAT
€7.84incl. VAT
Estimated delivery date - 16/11/2026