






€6.84/ pieceexcl. VAT
€8.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on one side |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 10.1 kN |
Static load rating | 4.15 kN |
Fatigue load limit | 0.176 kN |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.0584 kg |
Weight | 0.13 lb |
€8.16/ pieceexcl. VAT
€9.87incl. VAT
Estimated delivery date - 17/11/2026