






€5.21/ pieceexcl. VAT
€6.30incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 37 mm |
Width | 12 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 10.1 kN |
Static load rating | 4.15 kN |
Reference speed | 45000 rpm |
Limiting speed | 28000 rpm |
Performance class | Single row |
Weight | 0.0573 kg |
Weight | 0.13 lb |
€6.27/ pieceexcl. VAT
€7.59incl. VAT
Estimated delivery date - 18/11/2026