






€13.81/ pieceexcl. VAT
€16.71incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 630 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Cage | Steel |
Lubrication | LHT23 |
Static load rating | 2360 kN |
Performance class | Single row |
Weight | 0.0316 kg |
Weight | 0.07 lb |