SKF

SKF 6300-Z, Single row deep groove ball bearing, Closure on one side, 10 mm ID, 35 mm OD, 11 mm WD, Sheet metal Cage

  • ERIKS:23758782
  • Manufacturer:7316577094179
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Shield of pressed sheet steel on one side of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€5.70/ pieceexcl. VAT

€6.90incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
63
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on one side
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
8.52 kN
Static load rating
3.4 kN
Reference speed
50000 rpm
Fatigue load limit
0.143 kN
Limiting speed
32000 rpm
Performance class
Single row
Weight
0.0524 kg
Weight
0.12 lb