






€5.60/ pieceexcl. VAT
€6.78incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 8.52 kN |
Static load rating | 3.4 kN |
Reference speed | 50000 rpm |
Limiting speed | 32000 rpm |
Performance class | Single row |
Weight | 0.0508 kg |
Weight | 0.11 lb |