






€29.14/ pieceexcl. VAT
€35.26incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 63 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 28 mm |
Outer Diameter | 68 mm |
Width | 18 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Sheet metal |
Lubrication | Standard |
Dynamic load rating | 25.1 kN |
Static load rating | 13.7 kN |
Reference speed | 22000 rpm |
Limiting speed | 14000 rpm |
Performance class | Single row |
Weight | 0.294 kg |
Weight | 0.65 lb |