




€9.22/ pieceexcl. VAT
€11.16incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 629 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Cage | Polymer |
Lubrication | LT |
Static load rating | 1960 kN |
Performance class | Single row |