SKF

SKF 629-2RSLTN9/C2ELT, Single row deep groove ball bearing, Open on both sides, 9 mm ID, 26 mm OD, 8 mm WD, Sheet metal Cage

  • ERIKS:13198265
  • Manufacturer:7316572151686
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Low-friction contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance C2: Bearing internal clearance smaller than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –55 to +110 °C.
Save to list

€8.76/ pieceexcl. VAT

€10.60incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
629
Type
Single row deep groove ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
26 mm
Width
8 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Standard
Dynamic load rating
4.75 kN
Static load rating
1.96 kN
Reference speed
60000 rpm
Fatigue load limit
0.083 kN
Limiting speed
38000 rpm
Performance class
Single row
Weight
0.0188 kg