SKF

SKF 629-2RSL, Miniature ball bearing, Closure on both sides, 9 mm ID, 26 mm OD, 8 mm WD, Sheet metal Cage

  • ERIKS:24002574
  • Manufacturer:7316571840130
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Low-friction contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance CN: Bearing internal clearance Normal
Stamped steel cage.
Save to list

€7.75/ pieceexcl. VAT

€9.38incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
629
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
26 mm
Width
8 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
4.75 kN
Static load rating
1.96 kN
Reference speed
60000 rpm
Fatigue load limit
0.083 kN
Limiting speed
30000 rpm
Performance class
Single row
Weight
0.0191 kg
Weight
0.042 lb