






€4.45/ pieceexcl. VAT
€5.38incl. VAT
110 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 629 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 9 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 4.75 kN |
Static load rating | 1.96 kN |
Fatigue load limit | 0.083 kN |
Limiting speed | 19000 rpm |
Performance class | Single row |
Weight | 0.0194 kg |
Weight | 0.043 lb |
€5.85/ pieceexcl. VAT
€7.08incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/11/2026