SKF

SKF 628/9-2RS1, Miniature ball bearing, Closure on both sides, 9 mm ID, 17 mm OD, 5 mm WD, Steel Cage

  • ERIKS:23758761
  • Manufacturer:7316570081428
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€14.00/ pieceexcl. VAT

€16.94incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
628
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
9 mm
Outer Diameter
17 mm
Width
5 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Steel
Lubrication
Grease
Dynamic load rating
0.871 kN
Static load rating
0.34 kN
Fatigue load limit
0.014 kN
Limiting speed
24000 rpm
Performance class
Single row
Weight
0.004 kg
Weight
0.0088 lb