






€13.33/ pieceexcl. VAT
€16.13incl. VAT
62 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 628 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 8 mm |
Outer Diameter | 16 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 1.33 kN |
Static load rating | 0.57 kN |
Fatigue load limit | 0.024 kN |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.0041 kg |
Weight | 0.009 lb |