






€12.56/ pieceexcl. VAT
€15.20incl. VAT
33 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 628 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 13 mm |
Width | 5 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Steel |
Lubrication | Grease |
Dynamic load rating | 0.88 kN |
Static load rating | 0.35 kN |
Reference speed | 110000 rpm |
Limiting speed | 53000 rpm |
Performance class | Single row |
Weight | 0.00265 kg |
Weight | 0.0058 lb |