SKF

SKF 627-2Z/C3, Miniature ball bearing, Closure on both sides, 7 mm ID, 22 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:23758751
  • Manufacturer:7316570898408
Image 1
Single row deep groove ball bearing.Shield of pressed sheet steel on both sides of the bearing.Internal clearance C3: Bearing internal clearance greater than Normal.Stamped steel cage.
Save to list

€3.66/ pieceexcl. VAT

€4.43incl. VAT

21 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
627
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Reference speed
70000 rpm
Limiting speed
36000 rpm
Performance class
Single row
Weight
0.0127 kg
Weight
0.028 lb