SKF

SKF 627-2RSLTN9/C3LHT23, Miniature ball bearing, Open on both sides, 7 mm ID, 22 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:23758748
  • Manufacturer:7316572146699
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.
Low-friction contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.
Internal clearance C3: Bearing internal clearance greater than Normal.
Glass fibre reinforced polyamide 66 cage, rolling element centred.
Grease with a lithium thickener of consistency 2 to the NLGI Scale for a temperature range –50 to +140 °C.
Save to list

€10.34/ pieceexcl. VAT

€12.51incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
627
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Open
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
None
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Reference speed
70000 rpm
Limiting speed
45000 rpm
Performance class
Single row
Weight
0.0121 kg