SKF

SKF 627 2RSJEM, Miniature ball bearing, Closure on both sides, 7 mm ID, 22 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:12121399
  • Manufacturer:7316576610226
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of acrylonitrile-butadiene rubber (NRB), on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalSteel cage, quiet running.
Save to list

€3.76/ pieceexcl. VAT

€4.55incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
627
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
C3
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Limiting speed
22000 rpm
Performance class
Single row
Weight
0.012 kg
Weight
0.026 lb