SKF

SKF 627-2RSH, Miniature ball bearing, Closure on both sides, 7 mm ID, 22 mm OD, 7 mm WD, Sheet metal Cage

  • ERIKS:23758745
  • Manufacturer:7316571844503
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Single row deep groove ball bearing.Contact seal made of acrylonitrile-butadiene rubber (NBR), on both sides of the bearing.Internal clearance CN: Bearing internal clearance NormalStamped steel cage.
Save to list

€4.23/ pieceexcl. VAT

€5.12incl. VAT

173 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
627
Type
Miniature ball bearing
Execution
Single row
Inner Diameter
7 mm
Outer Diameter
22 mm
Width
7 mm
Material
Steel
Sealing
Closure on both sides
Internal clearance
CN (normal)
Cage
Sheet metal
Lubrication
Grease
Dynamic load rating
3.45 kN
Static load rating
1.37 kN
Fatigue load limit
0.057 kN
Limiting speed
22000 rpm
Performance class
Single row
Weight
0.0123 kg
Weight
0.027 lb