






€4.21/ pieceexcl. VAT
€5.09incl. VAT
133 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 626 |
Type | Miniature ball bearing |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Steel |
Sealing | Closure on both sides |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Lubrication | Grease |
Dynamic load rating | 2.34 kN |
Static load rating | 0.95 kN |
Fatigue load limit | 0.04 kN |
Limiting speed | 24000 rpm |
Performance class | Single row |
Weight | 0.0081 kg |
Weight | 0.018 lb |
€5.76/ pieceexcl. VAT
€6.97incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026